Emergency Light, 27W, 2 Head, 6V Battery, 120/277V Input

Item #: 632059

Cat #: ELRC627M2

UPC: 784231487044

to view pricing and more.
Documents & Guides
Emergency Light, 27 Watt, 2 Lamp Heads, 6 Volt Lead-Acid Battery, 120/277 Volt Input

Overview

Emergency Light, 27 Watt, 2 Lamp Heads, 6 Volt Lead-Acid Battery, 120/277 Volt Input
Also known as: 784231487044, ELRC627M2

Specifications

Volts DC: 6
Wattage: 27
Color: White
Material: Steel
Light Technology: Halogen
Volts AC Range: 120 - 277
Volts DC: 6
Color: White
Light Technology: Halogen
Wattage: 27
Material: Steel
Volts AC Range: 120 - 277