Circuit Breaker, Miniature, 2A, 1P, Supplementary, Trip D

Item #: 632062

Cat #: 1492-SPM1D020

UPC: 885630614014

to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 2 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Highly Inductive, Trip Curve D *** Rockwell Automation Preferred Product ***

Overview

Circuit Breaker, Miniature, 2 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Highly Inductive, Trip Curve D *** Rockwell Automation Preferred Product ***
Also known as: 885630614014, 1492-SPM1D020

Specifications

Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 2
Type: Trip Curve D
Special Program: Rockwell Automation Preferred Product
Volts DC: 48
Volts AC: 277
Poles: 1
Type: Trip Curve D
Family / Style: 1492
Mounting: DIN Rail
Amps: 2
Special Program: Rockwell Automation Preferred Product