REXEL logo

Label,B30,B593,1.2x1.5 U,Grn,200 LBL/RL

Item #: 632106
Cat #: B30EP-167U-593-GN
UPC: 754473211431
Sign In or Register to view pricing and more.
B30 Series Adhesive Taped Polyester Labels - Green. Brand Name: Brady«. Sub Brand: B30 Series. Type: Label. Special Features: High Gloss Polyester Label With Thick Raised Profile And Ultra-Aggressive Adhesive. Application: Engrave Plate Substitutes for Panel ID. Standard: UL Recognized, RoHS Compliant. Color: Green. Material: Brady B-593 Polyester. Height: 1.5 IN. Width: 1.2 IN. Thickness: 0.0256 IN. Indoor or Outdoor Use: Outdoor Use. Temperature Range: -4 to 212 DEG F. Printer Type: BBP«30 Label Printer, BBP«31 Sign and Label Printer, BBP«33 Label Printer, BBP«35 Mutli-Color Sign and Label Printer, BBP«37 Color & Cut Sign and Label Printer. Labels per Package: 200. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R6000, R4400. Average Outdoor Durability: 5 Years. Compatible Surface Types: Powder Coated, Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant. Adhesive Type: Permanent Acrylic, Foam Adhesive. Label/Media Format: Roll. Alternate Catalog Number: 118059.

Product Overview

B30 Series Adhesive Taped Polyester Labels - Green. Brand Name: Brady«. Sub Brand: B30 Series. Type: Label. Special Features: High Gloss Polyester Label With Thick Raised Profile And Ultra-Aggressive Adhesive. Application: Engrave Plate Substitutes for Panel ID. Standard: UL Recognized, RoHS Compliant. Color: Green. Material: Brady B-593 Polyester. Height: 1.5 IN. Width: 1.2 IN. Thickness: 0.0256 IN. Indoor or Outdoor Use: Outdoor Use. Temperature Range: -4 to 212 DEG F. Printer Type: BBP«30 Label Printer, BBP«31 Sign and Label Printer, BBP«33 Label Printer, BBP«35 Mutli-Color Sign and Label Printer, BBP«37 Color & Cut Sign and Label Printer. Labels per Package: 200. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R6000, R4400. Average Outdoor Durability: 5 Years. Compatible Surface Types: Powder Coated, Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant. Adhesive Type: Permanent Acrylic, Foam Adhesive. Label/Media Format: Roll. Alternate Catalog Number: 118059.
Also known as: 754473211431, B30EP-167U-593-GN

Documents

No Documents Available

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)