Push Button, 22mm, Red, 40mm, Push-Pull Operator, Maintained, M22

Item #: 632232

Cat #: M22-PV

UPC: 786685271583

to view pricing and more.
Documents & Guides
22.5 mm, Non-metallic Heavy-Duty Push-Pull Operator, Red Emergency Stop Operator, 40 mm Diameter, 2 Position, Operating Mode: Maintained Push, Maintained Pull, Non-Illuminated. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

Overview

22.5 mm, Non-metallic Heavy-Duty Push-Pull Operator, Red Emergency Stop Operator, 40 mm Diameter, 2 Position, Operating Mode: Maintained Push, Maintained Pull, Non-Illuminated. NEMA Rating: 4X, 13. ***Includes: Contact Block Holder***

The M22 line includes 35 mm, 45 mm and 60 mm Emergency Stop buttons with internationally accepted ‘twist-to-release’ functionality. All are available in both keyed and non-keyed versions; illuminated and non-illuminated. A unique lighting ring is available for very high visibility applications where rapid and sure emergency stop activation is critical.

Also known as: 786685271583, M22-PV

Specifications

Color: Red
Family / Style: M22
Type: Emergency Stop, Non-Illuminated, Maintained
Diameter: 40 mm
Size: 22.500 mm
IP/NEMA Rating: NEMA 4X, NEMA 13
Color: Red
Type: Emergency Stop, Non-Illuminated, Maintained
Size: 22.500 mm
Family / Style: M22
Diameter: 40 mm
IP/NEMA Rating: NEMA 4X, NEMA 13