2P 60A QBHW 22KA 240V

Item #: 632263

Cat #: QBHW2060H

UPC: 786679152584

Sign In or Register to view pricing and more.
Documents & Guides
Eaton QB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,80 A,22 kAIC,Two-pole,240 V,QBHW

Overview

Eaton QB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,80 A,22 kAIC,Two-pole,240 V,QBHW

Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.

Also known as: 786679152584, QBHW2060H

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 60
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On