MCAP, Aluminum Armor, 10/3 (BRN/GRY/ORA) w/Ground, Solid, 1000'

Item #: 632349

Cat #: MCAPAL103SOLBRNGRYORNWG1000RL

UPC:

to view pricing and more.
Documents & Guides
No Documents Available
MC Type MCAP - All Purpose, Aluminum Armor, 10/3 (BRN/GRY/ORA) w/Ground, Solid, 1000'

Overview

MC Type MCAP - All Purpose, Aluminum Armor, 10/3 (BRN/GRY/ORA) w/Ground, Solid, 1000'

Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means

Also known as: MCAPAL103SOLBRNGRYORNWG1000RL

Specifications

Gauge: 10 AWG
Conductors: 3
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Solid
Package Type: Reel
Gauge: 10 AWG
Length: 1000 ft
Jacket: Aluminum
Stranding: Solid
Conductors: 3
Material: Copper
Volts AC: 600
Package Type: Reel