Slide Dimmer, 600W, Incandescent, Nova, White

Item #: 6324
Cat #: N-600-WH
UPC:
Sign In or Register to view pricing and more.
Nova Slide Dimmer, 600W, 120V, Single-Pole, Incadenscent/Halogen, Slide-To-Off, Small Control, White

Overview

Nova Slide Dimmer, 600W, 120V, Single-Pole, Incadenscent/Halogen, Slide-To-Off, Small Control, White
Nova Dimmer, Incandescent/Halogen, Single-pole (small control), 120V/600W in white
Also known as: N-600-WH

Specifications

Wattage: 600
Volts AC: 120
Mounting: Surface
Poles: 1
Color: White
Family / Style: Nova
Dimmable: Yes
Light Technology: Halogen
Wattage: 600
Mounting: Surface
Color: White
Dimmable: Yes
Volts AC: 120
Poles: 1
Family / Style: Nova
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)