SOOWA Portable Cord, 10/4, Yellow, 250', Rated 105°C, 600V

Item #: 632406

Cat #: SOOWAVUTRON104YEL250CL

UPC:

to view pricing and more.
Documents & Guides
VUTRON, 10/4 Type SOOW Portable Cord, Yellow, 250', 105 Degree F Rating

Overview

VUTRON, 10/4 Type SOOW Portable Cord, Yellow, 250', 105 Degree F Rating
Also known as: SOOWAVUTRON104YEL250CL

Specifications

Jacket: Rubber
Gauge: 10 AWG
Length: 250 ft
Material: Copper
Volts AC: 600
Conductors: 4
Color: Yellow
Jacket: Rubber
Length: 250 ft
Volts AC: 600
Color: Yellow
Gauge: 10 AWG
Material: Copper
Conductors: 4