SLIDE DIMMER LV 600VA SP PRESET WH

Item #: 632433

Cat #: LSLV600-PW

UPC: 785007236170

to view pricing and more.
Documents & Guides
Magnetic Low-Voltage Slide Dimmer, Preset 600VA, White

Overview

Magnetic Low-Voltage Slide Dimmer, Preset 600VA, White
Also known as: 785007236170, LSLV600-PW

Specifications

Wattage: 600
Poles: 1
Type: Dimmer
Material: Thermoplastic
Color: White
Mounting: Wall
Wattage: 600
Type: Dimmer
Color: White
Poles: 1
Material: Thermoplastic
Mounting: Wall