REXEL logo

Outdoor Lantern

Item #: 632498
Cat #: V9031-79
UPC:
Sign In or Register to view pricing and more.
Outdoor Lantern, 1 Light, 100 Watt, 120V, Base: Medium, Dimensions: 6-3/4"x14"x7-1/2" (LxWxE), Bulbs Not Included, Finish: Antique Bronze and Frosted Seedy Glass

Product Overview

Outdoor Lantern, 1 Light, 100 Watt, 120V, Base: Medium, Dimensions: 6-3/4"x14"x7-1/2" (LxWxE), Bulbs Not Included, Finish: Antique Bronze and Frosted Seedy Glass
Also known as: V9031-79

Frequently Bought Together (23)

Specifications

Color: Antique Bronze
Wattage: 100
Type: Lantern
Volts AC: 120
Diameter: 7 1/2 in
Length: 14 in
Color: Antique Bronze
Type: Lantern
Diameter: 7 1/2 in
Wattage: 100
Volts AC: 120
Length: 14 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)