This product may not be available in all locations.
2
more

Breaker, Molded Case, 1200A, 3P, 600VAC, P Frame, 25-100kAIC
Item #: 632512
Cat #: PJA36120
UPC: 785901282259
to view pricing and more.
Documents & Guides
Breaker, Molded Case, 1200 Amp, 3-Pole, 600 Volt AC, P Frame, 25 - 100 kAIC, 2400 - 10000 Amp Magnetic Trip Range
Overview
Breaker, Molded Case, 1200 Amp, 3-Pole, 600 Volt AC, P Frame, 25 - 100 kAIC, 2400 - 10000 Amp Magnetic Trip Range
Also known as: 785901282259, PJA36120
Specifications
| Poles: | 3 |
| Amps: | 1200 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Poles: | 3 |
| Volts AC: | 600 |
| Amps: | 1200 |
| Standards: | California Proposition 65 |