Starter, Magnetic, Size 5, 3PH, 120VAC Coil, 600VAC, 270A, Open

Item #: 632523

Cat #: CR306GXQ002BAB

UPC: 783164483758

to view pricing and more.
Documents & Guides
Starter, Magnetic, NEMA Size 5, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 270 Amp Rated, Open, 130 - 270 Amp Solid State Overload Range, 600 Amp Max., Fuse, 800 Amp Max. Breaker

Overview

Starter, Magnetic, NEMA Size 5, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 270 Amp Rated, Open, 130 - 270 Amp Solid State Overload Range, 600 Amp Max., Fuse, 800 Amp Max. Breaker
Also known as: 783164483758, CR306GXQ002BAB

Specifications

Volts AC Control: 120
Phase: 3
Amps: 270
Poles: 3
Mounting: Surface
Size: 5
Type: Motor Starter
Family / Style: CR306
Volts AC: 600
Volts AC Control: 120
Amps: 270
Mounting: Surface
Type: Motor Starter
Volts AC: 600
Phase: 3
Poles: 3
Size: 5
Family / Style: CR306