Cover, Solid Back, 2000 x 400mm, Light Gray, 16 Gauge Steel

Item #: 63261

Cat #: PCS204

UPC: 783510254391

to view pricing and more.
Documents & Guides
Cover, Solid Back, 2000 x 400 mm, Light Gray, 16 Gauge Steel, 76.34 Inch Height, 15.75 Inch Width

Overview

Cover, Solid Back, 2000 x 400 mm, Light Gray, 16 Gauge Steel, 76.34 Inch Height, 15.75 Inch Width
Also known as: 783510254391, PCS204

Specifications

Color: Light Gray
Material: Steel
Height: 76.340 in
Width: 15.750 in
Color: Light Gray
Height: 76.340 in
Material: Steel
Width: 15.750 in