Miniature Cable Tie, 5.59 IN L x 0.1 IN W x 0.05 IN THK, Nylon/Poly

Item #: 632678

Cat #: TY125-18

UPC: 786210231037

to view pricing and more.
Documents & Guides
Miniature Cable Tie, 5.59 IN L x 0.1 IN W x 0.05 IN THK, Nylon/Polyamide 6.6

Overview

Miniature Cable Tie, 5.59 IN L x 0.1 IN W x 0.05 IN THK, Nylon/Polyamide 6.6

The T&B® Ty-Fast® cable ties are available in lengths from 91 mm to 1214 mm strap. Cable ties will satisfy bundling requirements up to 381 mm and loop tensile strengths from 80 to 1120N.

Also known as: 786210231037, TY125-18

Specifications

Diameter: 1.250 in
Color: Natural
Width: 0.095 in
Weight Capacity: 18 lbs
Material: Nylon
Length: 5.340 in
Diameter: 1.250 in
Width: 0.095 in
Material: Nylon
Color: Natural
Weight Capacity: 18 lbs
Length: 5.340 in