SQD RD63 WIREWAY RAINTIGHT TROUGH

Item #: 632686

Cat #: RD63

UPC: 785901526933

to view pricing and more.
Documents & Guides
No Documents Available
SQD RD63 WIREWAY RAINTIGHT TROUGH 6X6 3FT LENGTH

Overview

SQD RD63 WIREWAY RAINTIGHT TROUGH 6X6 3FT LENGTH
Also known as: 785901526933, RD63

Specifications

Color: Gray
Length: 36 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Length: 36 in
Width: 6 in