Thermo-Shrink® Thin Ht Shrnk Disk, 4' L, 3/16" ID

Item #: 63270

Cat #: 46-604

UPC: 783250466047

to view pricing and more.
Documents & Guides
Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 20 AWG - 14 AWG, Shrink Ratio: 2:1, Nominal Diameter: 3/16", Recovered Insulation Diameter: 0.094", Tube Length: 48". Recovered Wall Thickness: 0.020". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Cross-Linked Polyolefin Tubing, Color: Black, Conductor Range: 20 AWG - 14 AWG, Shrink Ratio: 2:1, Nominal Diameter: 3/16", Recovered Insulation Diameter: 0.094", Tube Length: 48". Recovered Wall Thickness: 0.020". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilience Use to bundle wires for very flexible light-duty harnesses Highly flame-retardant and flexible; resistant to common fluids and solvents Meets UL 486D 125°C VW-1 600V; Material: No PBB’s, PBBE’s, conforms to ROHS 2:1 shrink ratio; Minimum shrink temperature: 70°C; Operating temperature: -55°C to +125°C RoHS compliant UV resistant

Also known as: 783250466047, 46-604

Specifications

Diameter: 3/16 in
Color: Black
Length: 4 ft, 48 in
Volts AC: 600
Allowable Gauge Range: 20 - 14
Diameter: 3/16 in
Length: 4 ft, 48 in
Allowable Gauge Range: 20 - 14
Color: Black
Volts AC: 600