Terminal block, Linergy, fuse holder, Class M, 30A, 600 V, 2 pole

Item #: 632725

Cat #: 9080FB2611M

UPC: 785901097037

Sign In or Register to view pricing and more.
Terminal block, Linergy, fuse holder, Class M, 30A, 600 V, 2 pole

Overview

Terminal block, Linergy, fuse holder, Class M, 30A, 600 V, 2 pole

Linergy NEMA fuse holders are panel mount fuse holders that will accept class H, R, CC, M, and J fuses up to 200 Amps. This two pole fuse holder will accept class M fuses. The rating of the fuse can be up to 30 Amps with a 600 V maximum rating. The pressure wire connectors will accept 14 to 10 AWG (2.5 to 4 mm2) solid or stranded copper wire. Fuse clips are made of a copper alloy that is tin plated. The fuse clips are standard fuse clips. The fuse holder base is made of high impact thermoplastic. AIC Rating in accordance with UL512 is 100,000 Amp. This fuse holder is UL component recognized and CSA certified. Type S starters are UL listed and CSA certified for global applications.

Also known as: 785901097037, 9080FB2611M

Specifications

Standards: California Proposition 65
Standards: California Proposition 65