Cord Connector, Solar Masthead, 1", Liquidtight, Nylon

Item #: 632731

Cat #: M8437GBT-SM

UPC:

to view pricing and more.
Documents & Guides
Cord Connector, Solar Masthead, 1 Inch, IP68 Rated, Liquidtight, Nylon, Designed For Use With USE-2 or 1000V PV Wire

Overview

Cord Connector, Solar Masthead, 1 Inch, IP68 Rated, Liquidtight, Nylon, Designed For Use With USE-2 or 1000V PV Wire
Also known as: M8437GBT-SM

Specifications

Diameter: 1 in
Material: Nylon
Diameter: 1 in
Material: Nylon