BR style 1-inch loadcenter

Item #: 632820

Cat #: BR3030BC100M

UPC: 782116169153

to view pricing and more.
BR style 1-inch loadcenter, main circuit breaker, no feed-thru lugs, 100A, single-phase, 30-pole, 30 circuits, 30 spaces, 120/240V, #4-1/0 AWG Cu/Al at 60¦C or 75¦C wire, NEMA 3R enclosure, c3r box size

Overview

BR style 1-inch loadcenter, main circuit breaker, no feed-thru lugs, 100A, single-phase, 30-pole, 30 circuits, 30 spaces, 120/240V, #4-1/0 AWG Cu/Al at 60¦C or 75¦C wire, NEMA 3R enclosure, c3r box size
Also known as: 782116169153, BR3030BC100M

Specifications

Amps: 100
Spaces: 30
Phase: 1
Family / Style: BR
Circuits: 30
IP/NEMA Rating: NEMA 3R
Amps: 100
Phase: 1
Circuits: 30
Spaces: 30
Family / Style: BR
IP/NEMA Rating: NEMA 3R