This product has been discontinued.

Weatherproof-In-Use Cover, 1-Gang, Horizontal/Vertical
Item #: 632895
Cat #: MM400GY
UPC:
to view pricing and more.
Documents & Guides
No Documents Available
In-Use Cover, 1-Gang, WeatherproofIn-Use Cover, 1-Gang, Weatherproof, Vertical and Horizontal Mount, Non-Metallic, Depth: 2-3/4". Includes Separate Insert Types: Duplex, Decorator/GFCI Receptacle, Toggle Switch and Single Receptacle. Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125". Gray.
Overview
In-Use Cover, 1-Gang, WeatherproofIn-Use Cover, 1-Gang, Weatherproof, Vertical and Horizontal Mount, Non-Metallic, Depth: 2-3/4". Includes Separate Insert Types: Duplex, Decorator/GFCI Receptacle, Toggle Switch and Single Receptacle. Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125". Gray.
Also known as: MM400GY
Specifications
| Mounting: | Vertical, Horizontal |
| Color: | Gray |
| Gangs: | 1 |
| Depth: | 2 3/4 in |
| Mounting: | Vertical, Horizontal |
| Gangs: | 1 |
| Color: | Gray |
| Depth: | 2 3/4 in |