54879BE BELL SHAPED END PEEP HOLE

Item #: 632960

Cat #: 54879BEBSPH

UPC: 786209876898

to view pricing and more.
Documents & Guides
Copper Two-Hole Lug, Long Barrel - Bell Shaped End, Peep Hole, Max 35kV, Wire Size 700 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 42, Die Color Code Pink

Overview

Copper Two-Hole Lug, Long Barrel - Bell Shaped End, Peep Hole, Max 35kV, Wire Size 700 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 42, Die Color Code Pink
Also known as: 786209876898, 54879BEBSPH

Specifications

Material: Copper
Color: Pink
Stud Size: 1/2 in
Material: Copper
Stud Size: 1/2 in
Color: Pink