Black General Purpose Flexible Tubing, 1/2" x 0.025", 500'
Item #:
632976
Cat #:
1005000011
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Black General Purpose Flexible Tubing, 1/2" x 0.025", 500 Foot Spool
Overview
Black General Purpose Flexible Tubing, 1/2" x 0.025", 500 Foot Spool
105°C rated lead-free, general purpose, premium quality, PVC flexible tubing that is resistant to many chemicals, oils and acids, heat, and abrasion. It operates in a wide temperature range and has high dielectric strength with superior UV and environmental stability.
Also known as: 1005000011
Specifications
Diameter: | 1/2 in |
Color: | Black |
Material: | PVC |
Diameter: | 1/2 in |
Material: | PVC |
Color: | Black |
Customer Reviews
No reviews for this product
(0)