SM RAIL 168" DRK

Item #: 632981
Cat #: 310168D
UPC: 810039361597
Sign In or Register to view pricing and more.
Documents & Guides
SolarMount Rail 168" Dark

Overview

SolarMount Rail 168" Dark
SOLARMOUNT is the professionals’ choice for residential PV mounting applications. Every aspect of the system is designed for an easier, faster installation experience. SOLARMOUNT is a complete solution with revolutionary universal clamps, FLASHKIT PRO, full system UL 2703 certification and a 25-year warranty. Not only is SOLARMOUNT easy to install, but best-in-class aesthetics make it the most attractive on any block!
Also known as: 810039361597, 310168D

Specifications

Length: 168 in
Color: Black
Weight: 10.50 lbs
Length: 168 in
Weight: 10.50 lbs
Color: Black

Customer Reviews

No reviews for this product
(0)