REXEL logo

Sustainable

ULA RAIL BRACKET, 2",

Item #: 632984
Cat #: 403213C
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Rail Mounting Bracket. 2 in, Material: Aluminum, Used to Secure Solar Mount Rails to Schedule 40 or 80 Steel Conduit.

Overview

Rail Mounting Bracket. 2 in, Material: Aluminum, Used to Secure Solar Mount Rails to Schedule 40 or 80 Steel Conduit.
Also known as: 403213C

Specifications

Length: 2 in
Color: Silver
Material: Aluminum
Family / Style: ULA
Product Weight: 2.00 lbs
Length: 2 in
Material: Aluminum
Product Weight: 2.00 lbs
Color: Silver
Family / Style: ULA

Customer Reviews

No reviews for this product
(0)