REXEL logo

Label,BMP71/TLS,B435,1.5x.75,Slv,250/RL

Item #: 633
Cat #: PTL-30-435
UPC: 662820112525
Sign In or Register to view pricing and more.
BMP«71 TLS 2200« Series MetaLabelÖ Glossy Metallized Polyester Labels - Silver. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series MetaLabelÖ. Type: Label. Application: Asset Tracking, General & Industrial ID, Rating Plates. Standard: AGA Approved, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: Silver. Material: Brady B-435 Metalized Polyester. Height: 0.75 IN. Width: 1.5 IN. Thickness: 0.0027 IN. Temperature Range: -40 to 194 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 250. Print-On Area: 0.75 in H x 1.5 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R6000. Compatible Surface Types: Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 11252.

Product Overview

BMP«71 TLS 2200« Series MetaLabelÖ Glossy Metallized Polyester Labels - Silver. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series MetaLabelÖ. Type: Label. Application: Asset Tracking, General & Industrial ID, Rating Plates. Standard: AGA Approved, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: Silver. Material: Brady B-435 Metalized Polyester. Height: 0.75 IN. Width: 1.5 IN. Thickness: 0.0027 IN. Temperature Range: -40 to 194 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 250. Print-On Area: 0.75 in H x 1.5 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R6000. Compatible Surface Types: Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 11252.
Also known as: 662820112525, PTL-30-435

Documents

Frequently Bought Together (1)

Specifications

Material: Polyester
Type: Label
Color: Silver
Material: Polyester
Color: Silver
Type: Label

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)