This product may not be available in all locations.

Limit Switch, Roller Arm Actuator, Adjustable, Steel, Front Mount
Item #: 63318
Cat #: LSZ52D
UPC: 784549311406
to view pricing and more.
Documents & Guides
Limit Switch, Roller Arm Actuator, Adjustable, Steel, Front Mount, 1.5 Inch to 3.5 Inch Radius
Overview
Limit Switch, Roller Arm Actuator, Adjustable, Steel, Front Mount, 1.5 Inch to 3.5 Inch Radius
Also known as: 784549311406, LSZ52D
Specifications
| Type: | Actuator, Limit Switch, Adjustable, Roller Arm |
| Mounting: | Device |
| Material: | Steel |
| Length: | 1.500 - 3.500 in |
| Type: | Actuator, Limit Switch, Adjustable, Roller Arm |
| Material: | Steel |
| Mounting: | Device |
| Length: | 1.500 - 3.500 in |