![Heater Interior, ComPak Series, 750W 240V Heater Interior, ComPak Series, 750W 240V](https://rexel-cdn.com/products/cdtcs072.jpg?i=5A178021-2AE6-46A8-A48C-07CCEC04E1BC&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat),750W 240V *Cadet Part # 67510*
Overview
Cadet Com-Pak Electric Wall Heater Assembly Only (no Thermostat),750W 240V *Cadet Part # 67510*
Warm up in a hurry with a fast-heating coil element Spread the warmth all around with an efficient, quiet fan Rest easy—includes high-temperature safety shutoff feature Enjoy trouble-free use, thanks to a durable, reliable design No sharp edges, so kids and pets stay safe Install in any room, thanks to a compact design and horizontal or vertical mounting options Ceiling installation is possible with models that are 1,500 watts or less Available with or without a built-in adjustable thermostat Proudly made in the USA 2-year warranty ETL listed to UL standards
Also known as: 027418675101, CS072, Cadet Heater Gut
Specifications
Wattage: | 750, 563 |
Volts AC: | 240, 208 |
Mounting: | Wall |
Family / Style: | ComPak |
Wattage: | 750, 563 |
Mounting: | Wall |
Volts AC: | 240, 208 |
Family / Style: | ComPak |
Customer Reviews
No reviews for this product
(0)