Heater Interior, ComPak Series, 2000W 240V

Item #: 633370
Cat #: CS202
UPC: 027418675149
Sign In or Register to view pricing and more.
Cadet Com-Pak Electric Wall Heater Assembly Only (Thermostat Sold Separately), 2000W 240V *Cadet Part # 67514*

Overview

Cadet Com-Pak Electric Wall Heater Assembly Only (Thermostat Sold Separately), 2000W 240V *Cadet Part # 67514*
Warm up in a hurry with a fast-heating coil element Spread the warmth all around with an efficient, quiet fan Rest easy—includes high-temperature safety shutoff feature Enjoy trouble-free use, thanks to a durable, reliable design No sharp edges, so kids and pets stay safe Install in any room, thanks to a compact design and horizontal or vertical mounting options Ceiling installation is possible with models that are 1,500 watts or less Available with or without a built-in adjustable thermostat Proudly made in the USA 2-year warranty ETL listed to UL standards
Also known as: 027418675149, CS202, Cadet

Specifications

Wattage: 1500, 2000
Volts AC: 240, 208
Mounting: Wall
Family / Style: ComPak
Wattage: 1500, 2000
Mounting: Wall
Volts AC: 240, 208
Family / Style: ComPak

Customer Reviews

2 Overall
(1)
2/5
Art Poland - Warrenton on 06/26/2021
Not So Good CS202T
It worked great for about 2 years in our bathroom. Then the thermostat switch broke. Failed to turn on. Replaced the switch and the heating elements burned up. Replaced the heating elements and the switch. Now it overheats and cuts off. I then have to wait 20 minutes for it turn on again. It no longer heats the bathroom.