Breaker, Molded Case, 100A, 3P, 600VAC, 25kAIC, J Frame

Item #: 633435

Cat #: 140G-J2F3-D10

UPC: 885630568829

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, 25 kAIC, J Frame

Overview

Breaker, Molded Case, 100 Amp, 3-Pole, 600 Volt AC, 25 kAIC, J Frame
Also known as: 885630568829, 140G-J2F3-D10

Specifications

Poles: 3
Amps: 100
Type: Breaker; Molded Case, Breaker
Volts AC: 600
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Poles: 3
Type: Breaker; Molded Case, Breaker
Interrupt Rating DC: 125 kA
Amps: 100
Volts AC: 600
Interrupt Rating AC: 25 kA