Circuit Breaker, Miniature, 4A, 1P, Supplementary, Trip B

Item #: 633466

Cat #: 1492-SPM1B040

UPC: 885630614212

to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 4 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Resistive or Slightly Inductive, Trip Curve B *** Rockwell Automation Preferred Product ***

Overview

Circuit Breaker, Miniature, 4 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Resistive or Slightly Inductive, Trip Curve B *** Rockwell Automation Preferred Product ***
Also known as: 885630614212, 1492-SPM1B040

Specifications

Amps: 4
Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve B
Special Program: Rockwell Automation Preferred Product
Amps: 4
Family / Style: 1492
Mounting: DIN Rail
Type: Trip Curve B
Volts DC: 48
Volts AC: 277
Poles: 1
Special Program: Rockwell Automation Preferred Product