Circuit Breaker, Miniature, 0.5A, 1P, Supplementary, Trip C

Item #: 633468

Cat #: 1492-SPM1C005

UPC: 885630614175

to view pricing and more.
Documents & Guides
Circuit Breaker, Miniature, 0.5 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Inductive, Trip Curve C *** Rockwell Automation Preferred Product ***

Overview

Circuit Breaker, Miniature, 0.5 Amp, 1-Pole, 277VAC, 48VDC, Supplementary, Inductive, Trip Curve C *** Rockwell Automation Preferred Product ***
Also known as: 885630614175, 1492-SPM1C005

Specifications

Volts DC: 48
Family / Style: 1492
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 0.500
Type: Trip Curve C
Special Program: Rockwell Automation Preferred Product
Volts DC: 48
Volts AC: 277
Poles: 1
Type: Trip Curve C
Family / Style: 1492
Mounting: DIN Rail
Amps: 0.500
Special Program: Rockwell Automation Preferred Product