MINIATURE CIRCUIT BREAKER 120/240V 45A

Item #: 633593

Cat #: QOB2451021

UPC: 785901272151

to view pricing and more.
Square D,MINIATURE CIRCUIT BREAKER 120/240V 45A,1-Phase,10kA,120/240 Vac,2P,45A,Box Lugs #8 to #2 AWG(Al/Cu),Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified

Overview

Square D,MINIATURE CIRCUIT BREAKER 120/240V 45A,1-Phase,10kA,120/240 Vac,2P,45A,Box Lugs #8 to #2 AWG(Al/Cu),Calibrated for use at 40 degrees C. See Data Bulletin 0100DB0101 for re-rating information.,Fiberglass filled thermoset molding material.,HACR rated,Miniature Circuit Breaker,QO,Standard Bolt-On,UL Listed - CSA Certified
Also known as: 785901272151, QOB2451021

Specifications

Poles: 2
Family / Style: QO
Amps: 45
Volts AC: 120/240
Standards: California Proposition 65
Mounting: Bolt On
Poles: 2
Amps: 45
Standards: California Proposition 65
Family / Style: QO
Volts AC: 120/240
Mounting: Bolt On