Wallplate, Quickport, 2-Port, 1-Gang, Black

Item #: 6336
Cat #: 41080-2EP
UPC: 078477835630
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, QuickPort, 1-Gang, 2-Port, Box Mount, Color: Black.

Overview

Wallplate, QuickPort, 1-Gang, 2-Port, Box Mount, Color: Black.
QuickPort Wallplate, Single Gang, 2-Port, Black
Also known as: 078477835630, 41080-2EP

Specifications

Mounting: Box
Color: Black
Material: Plastic
Gangs: 1
Number of Ports: 2
Mounting: Box
Material: Plastic
Number of Ports: 2
Color: Black
Gangs: 1

Customer Reviews

No reviews for this product
(0)