ORB GB-1 2-1/2IN GANG SWITCH BOX

Item #: 633714

Cat #: GB-1

UPC: 835243000988

to view pricing and more.
Documents & Guides
ORB GB-1 2-1/2IN GANG SWITCH BOX

Overview

ORB GB-1 2-1/2IN GANG SWITCH BOX

Metallic switchboxes and extensions provide durable, secure housing for electrical switches and wiring in commercial, industrial, and residential applications. Built from robust metal materials, these boxes ensure long-lasting protection, easy installation, and reliable code compliance. Ideal for both new construction and retrofit projects, metallic switchboxes and extensions offer versatile solutions to meet a wide range of electrical installation needs.

Also known as: 835243000988, GB-1

Specifications

Knockout Diameter: 1/2 in
Depth: 2 1/2 in
Material: Steel
Number of Knockouts: 8
Knockouts: Yes
Knockout Diameter: 1/2 in
Material: Steel
Knockouts: Yes
Depth: 2 1/2 in
Number of Knockouts: 8