Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
...
This product has been discontinued.
Share
NSI Tork
NSI 8001U-O 24 Hour Cycle Timer 480
Item #: 633757
Cat #: 8001U-O
UPC: 786261700117
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
Cut Sheet
TRK 8001U-O 480V SPDT 5A 24 H
View product detail below
Associated
Substitutes
Others Bought
Overview
TRK 8001U-O 480V SPDT 5A 24 H
Also known as:
786261700117, 8001U-O
Specifications
No Specifications Available
Close
Close and Retry