SQD QBL22080 MOLDED CASE CIRCUIT

Item #: 633791

Cat #: QBL22080

UPC: 785901407577

to view pricing and more.
SQD QBL22080 MOLDED CASE CIRCUIT BREAKER 240V 80A

Overview

SQD QBL22080 MOLDED CASE CIRCUIT BREAKER 240V 80A
Also known as: 785901407577, QBL22080

Specifications

Mounting: Panel
Poles: 2
Amps: 80
Standards: California Proposition 65
Mounting: Panel
Amps: 80
Poles: 2
Standards: California Proposition 65