SQD EDB24035 MINIATURE CIRCUIT

Item #: 633848

Cat #: EDB24035

UPC: 785901311027

to view pricing and more.

Overview

SQD EDB24035 MINIATURE CIRCUIT BREAKER 480Y/277V 35A
Also known as: 785901311027, EDB24035

Specifications

Amps: 35
Poles: 2
Volts AC: 277, 480Y
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 18 kA
Amps: 35
Volts AC: 277, 480Y
Mounting: Bolt On
Poles: 2
Standards: California Proposition 65
Interrupt Rating AC: 18 kA