Automatic Switch, Molded Case, PowerPacT, H, 150A, 3P, 600VAC, 50kA, Lugs, Magnetic

Item #: 633849

Cat #: HLL36000S15

UPC: 785901683186

to view pricing and more.
Automatic Switch, Molded Case, PowerPacT, H-Frame, 150 Amp, 3-Pole, 600 Volt AC, 50kAIC, Lugs, Magnetic

Overview

Automatic Switch, Molded Case, PowerPacT, H-Frame, 150 Amp, 3-Pole, 600 Volt AC, 50kAIC, Lugs, Magnetic

The automatic switches are similar in construction to, use the same accessories, and offer the same connection possibilities as the H-Frame circuit breaker version. The switches have a factory set, nonadjustable trip point calibrated to protect the molded case switch. PowerPacT H-Frame switches are available in unit mount, I-Line, plug-in, or drawout versions. This switch is unit mount and has lugs on both line and load sides. This PowerPacT H, 150A, 3 pole, automatic switch has a short circuit withstand current rating of 50kA at 600VAC. PowerPacT H automatic switches comply to UL and CSA standards.

Also known as: 785901683186, HLL36000S15

Specifications

Standards: California Proposition 65
Standards: California Proposition 65