SpectraCool Narrow Advanced Corrosion Protection, NEMMA 4X, 8000 BTU 460V, Brushed, SS316

Item #: 633884

Cat #: N360846G102

UPC: 783510239626

to view pricing and more.
Air Conditioner for Enclosure, SpectraCool Narrow Advanced Corrosion Protection, NEMA 4X, 8000 BTU 460 Volt, Brushed, Stainless Steel 316

Overview

Air Conditioner for Enclosure, SpectraCool Narrow Advanced Corrosion Protection, NEMA 4X, 8000 BTU 460 Volt, Brushed, Stainless Steel 316

Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.

Also known as: 783510239626, N360846G102

Specifications

Volts AC: 460
BTU: 8000
IP/NEMA Rating: NEMA 4X, NEMA 12
Material: Stainless Steel 316L
Volts AC: 460
IP/NEMA Rating: NEMA 4X, NEMA 12
BTU: 8000
Material: Stainless Steel 316L