Contactor, IEC, 16A, 3P, 208/240VAC Coil

Item #: 63392
Cat #: 100-C16L10
UPC: 662072598764
Sign In or Register to view pricing and more.
Contactor, IEC, 16 Amp, 3-Pole, 208/240 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 16 Amp, 3-Pole, 208/240 Volt AC Coil, 1 Normally Open, Auxiliary Contact
Space saving, high performance, and low consumption, Allen-Bradley® Bulletin 100-C contactors are designed to control motors and other loads. Catalog item 100-C16L10 from Rockwell Automation® is a 16 A, 200-220 V 50 Hz / 208-240 V 60 Hz AC coil IEC contactor with load side coil termination and screw terminals. It is motor load rated. And it has three normally open poles and one normally open contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072598764, 100-C16L10

Specifications

Poles: 3
Type: Contactor
Amps: 16
Family / Style: 100-C
Volts AC Control: 208/240
Poles: 3
Amps: 16
Volts AC Control: 208/240
Type: Contactor
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)