1400A 1000V AC SEMI-COND

Item #: 634031

Cat #: FWJ-1400A

UPC: 051712796316

to view pricing and more.
Documents & Guides
No Documents Available
Eaton Bussmann series FWJ high speed fuse, 700 Vac (UL), 690 Vac (IEC), 800 Vdc (5-50A), 1400A, 25 kAIC (35-200A), 100 kAIC (250-2000A), 50 kAIC at 800 Vdc (35-200A, 450-600A), None, High speed fuse, Blade end X blade end, Stud

Overview

Eaton Bussmann series FWJ high speed fuse, 700 Vac (UL), 690 Vac (IEC), 800 Vdc (5-50A), 1400A, 25 kAIC (35-200A), 100 kAIC (250-2000A), 50 kAIC at 800 Vdc (35-200A, 450-600A), None, High speed fuse, Blade end X blade end, Stud

Eaton’s Bussmann series High speed cylindrical fuses are suitable for the protection of AC and DC Drives, power converters/ rectifiers and variable speed drives. They are available as gR and aR operating class

Also known as: 051712796316, FWJ-1400A

Specifications

Mounting: Stud
Interrupt Rating DC: 100 kA, 50 kA
Mounting: Stud
Interrupt Rating DC: 100 kA, 50 kA