MERCMASTER III LOW PROFILE ENC

Item #: 634127

Cat #: MLCL503G1GMT

UPC: 781381655545

to view pricing and more.
Low Profile HID Luminaire With Cast Guard, Fixture Type: Ceiling Mount, Lamp Type: 50 WTT Medium High Pressure Sodium, Lamp Wattage: 50 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Stainless Steel Hardware And Latch Assembly, Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood, Body And Guard, Fixture Wattage: 64 WTT, Amperage Rating: 0.25 AMP Starting, 0.25 AMP Operating At 277 V, Length: 13.62 IN, Width: 13.62 IN, Housing Finish: Baked Gray Epoxy-Clad Powder Coat, Housing Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 65 DEG C, Temperature Range: 90 DEG C Supply Wire, Lens Material: Heat-Resistant Prismatic Glass Globe, Ballast Type: High Reactance High Power Factor Autotransformer (HX-HPF), Ballast Quantity: 1, Number Of Hubs: 5, Hub Size: 1 IN NPT, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B, C, D, Class I, Zone2, AEx nA nRIIC (Z2), Class I, Zone 2, Ex nR IIC (Z), Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598A, 60079-15, 844, CSA LR25428, Enclosed And Gasketed Fixtures Suitable For Use In Marine And Wet Locations

Overview

Low Profile HID Luminaire With Cast Guard, Fixture Type: Ceiling Mount, Lamp Type: 50 WTT Medium High Pressure Sodium, Lamp Wattage: 50 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Stainless Steel Hardware And Latch Assembly, Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum Mounting Hood, Body And Guard, Fixture Wattage: 64 WTT, Amperage Rating: 0.25 AMP Starting, 0.25 AMP Operating At 277 V, Length: 13.62 IN, Width: 13.62 IN, Housing Finish: Baked Gray Epoxy-Clad Powder Coat, Housing Material: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Ambient Temperature Range: 65 DEG C, Temperature Range: 90 DEG C Supply Wire, Lens Material: Heat-Resistant Prismatic Glass Globe, Ballast Type: High Reactance High Power Factor Autotransformer (HX-HPF), Ballast Quantity: 1, Number Of Hubs: 5, Hub Size: 1 IN NPT, Frequency Rating: 60 HZ, Enclosure: NEMA 4X, IP66, Standard: Class I, Division 2, Groups A, B, C, D, Class I, Zone2, AEx nA nRIIC (Z2), Class I, Zone 2, Ex nR IIC (Z), Class I, Zone 2, AEx nR IIC (ZB), Class II, Division 1 And 2, Groups E, F, G, Class III, UL 1598A, 60079-15, 844, CSA LR25428, Enclosed And Gasketed Fixtures Suitable For Use In Marine And Wet Locations
Also known as: 781381655545, MLCL503G1GMT

Specifications

Gangs: 1
Depth: 3 9/16 in
Gangs: 1
Depth: 3 9/16 in