FUSE 63A 690V 000/80 GR UC

Item #: 634181

Cat #: 170M1365

UPC: 051712216661

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 63A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class gR, DIN 43 620 - 170M1365

Overview

Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 63A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class gR, DIN 43 620 - 170M1365

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712216661, 170M1365

Specifications

Amps: 63
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 63
Interrupt Rating DC: 200
Type: Square Body, Square