FUSE 700A 1250V 3FU/115 AR CU

Item #: 634185

Cat #: 170M6695

UPC: 051712265171

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
700AMP 1300V HS FUSE

Overview

700AMP 1300V HS FUSE
Also known as: 051712265171, 170M6695

Specifications

Amps: 700
Interrupt Rating DC: 100 kA
Amps: 700
Interrupt Rating DC: 100 kA