Wireway 90° Elbow, Type 1, Lay-In, Inside Opening, 6" x 6", Galvanized

Item #: 6342

Cat #: F6690EINGV

UPC: 783510131456

to view pricing and more.
Wireway 90° Elbow, NEMA Type 1, Lay-In, Inside Opening, Steel, Galvanized, Size: 6" x 6"

Overview

Wireway 90° Elbow, NEMA Type 1, Lay-In, Inside Opening, Steel, Galvanized, Size: 6" x 6"

The nVent HOFFMAN HOFF6690EINGV is for continuous run with 90-degree turns. Top and inside covers removable.

Also known as: 783510131456, F6690EINGV

Features & Benefits

  • Lay-in Galvanized 90-Degree Elbow with Inside Opening are used for continuous run with 90-degree turns
  • Top and inside covers removable
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Angle: 90°
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Color: Gray
Material: Steel
Angle: 90°