Pressure switch, Reverse Action, 3-40 Operating, 6-15 Differential

Item #: 634216
Cat #: 69WR3
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Pressure Switch, Reversing Action, 3 - 40 PSI Operating, 6 - 15 PSI Differential Range, Obsolete: Contact Hubbell (336)-434-2800

Overview

Pressure Switch, Reversing Action, 3 - 40 PSI Operating, 6 - 15 PSI Differential Range, Obsolete: Contact Hubbell (336)-434-2800
Also known as: 69WR3

Specifications

Poles: 2
Type: Pressure Switch, Reverse Action
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Range: 3 - 40 PSI, 6 - 15 PSI
Poles: 2
Mounting: Surface
Range: 3 - 40 PSI, 6 - 15 PSI
Type: Pressure Switch, Reverse Action
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)