Heat Shrink, Thin-Wall, 1/8", Yellow, (25) 48" Pieces

Item #: 63426

Cat #: HSTT12-48-Q4

UPC: 074983906154

Sign In or Register to view pricing and more.
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Yellow, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1/8", Recovered Insulation Diameter: 1/8", Tube Length: 4' Piece. Pack of 25. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Yellow, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1/8", Recovered Insulation Diameter: 1/8", Tube Length: 4' Piece. Pack of 25. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 074983906154, HSTT12-48-Q4

Specifications

Diameter: 1/8 in
Volts AC: 600
Length: 48 in
Color: Yellow
Diameter: 1/8 in
Length: 48 in
Volts AC: 600
Color: Yellow