ERC A12AH200PG Deep Strut,WELD,HALF SLOT

Item #: 634316
Cat #: A12AH200PG
UPC: 782856351160
Sign In or Register to view pricing and more.
Documents & Guides
CDY A12AH200PG Deep StrutWELDHALF

Overview

CDY A12AH200PG Deep StrutWELDHALF
Also known as: 782856351160, A12AH200PG

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Material: Steel
Height: 3 1/4 in

Customer Reviews

No reviews for this product
(0)