
to view pricing and more.
Documents & Guides
Deep Strut - Back-To-Back - Elongated Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: Zinc Dichromate, Length: 20 feet. Color: Gold.
Overview
Deep Strut - Back-To-Back - Elongated Holes, Height: 3-1/4", Width: 1-5/8", Material: Steel, Finish: Zinc Dichromate, Length: 20 feet. Color: Gold.
Steel Channel
Also known as: 702316535060, PS-200-EH-2T3-20-ZD, Senior Strut, Doublestrut
Specifications
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Gold Galvanized |
| Length: | 20 ft |
| Width: | 1-5/8 in |
| Finish: | Gold Galvanized |
| Material: | Steel |
| Height: | 3 1/4 in |