Micro Inverter, 10.5A, 45V DC

Item #: 634377

Cat #: M215-60-2LL-S22

UPC:

to view pricing and more.
Micro Inverter, NEMA 6, Input Data: 10.5 Amps, 45V DC. Output Data: 215 Watts, 1 Amp, 208V AC, 3-Phase or 215W, 0.9 Amp, 240V AC, 1-Phase

Overview

Micro Inverter, NEMA 6, Input Data: 10.5 Amps, 45V DC. Output Data: 215 Watts, 1 Amp, 208V AC, 3-Phase or 215W, 0.9 Amp, 240V AC, 1-Phase
Also known as: M215-60-2LL-S22

Specifications

Phase: 1
Volts AC: 240, 208
Phase: 1
Volts AC: 240, 208